CORROSION RESIS OFFSET CHAIN LINK P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORROSION RESIS OFFSET CHAIN LINK P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEA2
  • Mfr. Model # 2YEA2
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Breaking Strength (Lb.) 3,700
  • Bushing Dia. (In.) 0.220
  • Hole Dia. (In.) 0.155
  • Item Chain Link
  • Max. Allowable Load (Lb.) 810
  • Material Nickel Plated
  • Overall Width (In.) 0.695
  • Roller Dia. (In.) 0.313
  • Temp. Range 10 - 150 Degrees F
  • Type Offset
  • ANSI Chain Size 40NP
  • Pitch 0.5"
  • Connecting End to Center Line (In.) 0.375
  • Width Between Roller Link Plates (In.) 0.313
  • Tensile Strength (Lb.) 3700
  • Rivet End to Center Line (In.) 0.320
  • Pin Length (In.) 0.695
  • Pin Link Plate Thickness (In.) 0.060
  • Roller Link Plate Height (In.) 0.463
  • Outside Pin Dia. (In.) 0.156
  • Inside Pin Dia. 0.156"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list