Skip Content
CORROSION INHIBITOR AD2000 455 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORROSION INHIBITOR AD2000 455 ML

AD2000

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LYL22016
  • Mfr. Model # 22016
  • UNSPSC # 12163600
  • CATALOGUE PAGE # 1587
  • Shipping Weight 1.01 lbs

Product Details

Lubricant that prevents and deactivates corrosion on metals, alloys, plastic and rubber on contact. Safely lubricates to ultra fine tolerances to eliminate squeaks and penetrates to leave a clean, non-drying, non-sticky residue.

Technical Specs

  • Item Trigger Spray
  • Application Industrial
  • Container Size 455 mL
  • Max. Operating Temp. 210 Degrees C
  • Specific Gravity 0.885
  • Flash Point 200 Degrees F
  • Min. Operating Temp. -40 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list