Skip Content
CORROSION INHBTR 631 12 OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORROSION INHBTR 631 12 OZ AEROSOL

RUSTLICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ROC71101
  • Mfr. Model # 71101
  • UNSPSC # 12163600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Rustlick(TM) 631, 12 oz aerosol. A moisture displacing rust preventative and penetrant. Thin folm corrosion protection. Easy to remove with an aqueous cleaner.

Technical Specs

  • Item Corrosion Protection
  • Application For Moisture Displacement Rust Prevention During Extended Storage
  • Specific Gravity 0.81
  • VOC Content 72%
  • Net Weight 340 g
  • Flash Point - 156 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list