Skip Content
CORR. TUBING,HIGHFLEX,0.65IN ID,10F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORR. TUBING,HIGHFLEX,0.65IN ID,10F

ENERGY CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VMZ9
  • Mfr. Model # 4VMZ9
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Corrugated Tubing
  • Temp. Range -58 to 203 F
  • Standards -
  • Wall Thickness 0.185"
  • Corrugated Tubing Color Black
  • Corrugated Tubing Length 10 ft.
  • Corrugated Tubing Inside Dia. 0.650"
  • Corrugated Tubing Material Polyamide 12
  • Corrugated Tubing Item Corrugated Tubing
  • Nominal Size 1/2"
  • Outside Dia. 0.830"
  • Corrugated Tubing Split No
  • Self Extinguishing Yes
  • Chemical Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list