!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORR. TUBING,HIGHFLEX,0.38IN ID,45F

CORR. TUBING,HIGHFLEX,0.38IN ID,45F

ENERGY CHAIN

CORR. TUBING,HIGHFLEX,0.38IN ID,45F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORR. TUBING,HIGHFLEX,0.38IN ID,45F

CORR. TUBING,HIGHFLEX,0.38IN ID,45F

ENERGY CHAIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4VMZ5
  • Mfr. Model # 4VMZ5
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Corrugated Tubing
  • Inside Diameter 0.380"
  • Overall Length 45 ft
  • Tubing Colour Black
  • Corrugated Tubing Split No
  • Wall Thickness 0.134"
  • Nominal Size 5/16"
  • Outside Dia. 0.510"
  • Tubing Material Polyamide 12
  • Chemical Resistant Yes
  • Self Extinguishing Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list