CORR. TUBING,HIGHFLEX,0.24IN ID,45F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORR. TUBING,HIGHFLEX,0.24IN ID,45F

ENERGY CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VMZ2
  • Mfr. Model # 4VMZ2
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Corrugated Tubing
  • Temp. Range -58 to 203 F
  • Standards -
  • Wall Thickness 0.149"
  • Corrugated Tubing Length 45 ft.
  • Corrugated Tubing Color Black
  • Corrugated Tubing Item Corrugated Tubing
  • Corrugated Tubing Material Polyamide 12
  • Corrugated Tubing Inside Dia. 0.240"
  • Nominal Size 1/4"
  • Outside Dia. 0.390"
  • Chemical Resistant Yes
  • Self Extinguishing Yes
  • Corrugated Tubing Split No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list