CORR RES AIR CIRC,20 IN,5480 CFM,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORR RES AIR CIRC,20 IN,5480 CFM,11

MULTIFAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZW6
  • Mfr. Model # 3NZW6
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.62 lbs

Technical Specs

  • Application Live Stock and People Cooling
  • Bearing Type Sealed Ball
  • Height 24-1/2"
  • Assembled Yes
  • Item Corrosion Resistant Air Circulator
  • Includes Built In Variable Speed Control
  • Motor HP 1/3
  • Motor RPM 1600
  • Number of Blades 6
  • Phase 1
  • Outside Dia. 24"
  • Thermal Protection Auto
  • Width 24-1/2"
  • CFM High 5480
  • Cord Length 10 ft.
  • Housing Material Polypropylene
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Motor Type Capacitor Start
  • Speeds Variable
  • Voltage 115V
  • Watts 460
  • Wire Guard Finish Black Polyester Powder Coat
  • Blade Material Red Polypropylene
  • Guard Material Steel
  • Motor Insulation Class F
  • Environmental Applications Commercial
  • Max. Ambient Temp. 140 Degrees F
  • Blade Dia. 20"
  • Max. Depth 17-1/2"
  • Sound Level 55dBA
  • Oscillating No
  • Mobile/Stationary Mobile
  • Fan Mounting Location Mobile
  • Fan Accessory Style Corrosion Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list