CORNERSTONE 2.5GAL PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORNERSTONE 2.5GAL PK2

3M

Web Price : $120.82 / EACH

Minimum Order Quantity: 2
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMXN101554527
  • Mfr. Model # XN101554527
  • UNSPSC # 47131801
  • CATALOGUE PAGE # 1643
  • Shipping Weight 38.6 lbs

Product Details

Seals and beautifies stone floors in one step. Adheres securely and provides gloss on hard to maintain stone surfaces such as terrazzo, concrete, quarry tile, brick and unglazed ceramic. Works with equipment of any speed.

Technical Specs

  • Container Type Twist 'n Fill Bottle
  • Item Twist 'N' Fill Chemical Cleaning Product
  • Colour White
  • Size 2 x 9.46 L
  • Fragrance Acrylic Odour
  • Maintenance Frequency As Needed
  • VOC Content 1.45% by Weight
  • pH Range 8.2 - 9.2
  • Standards Green Seal
  • Coverage per Gallon Very Porous Substrates (Concrete, Terrazzo): 600 - 1,200 sq. ft.Less Porous Substrates (Composition Vinyl Tile): 1,200 - 2,000 sq. ft.
  • Form Spray

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list