Skip Content
CORNER SIGN SAFETY SHOWER 10X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORNER SIGN SAFETY SHOWER 10X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2641
  • Mfr. Model # 2641
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Safety Sign
  • Legend Safety Shower
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Double-Sided Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Height 10"
  • Width 10"
  • Thickness 0.125"
  • Standards LEED Accreditation
  • Sign Material Plastic
  • Legend Style Text
  • Sign Background Color Green
  • Sign Legend Color White
  • Sign Subject Matter Eyewash and Shower
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List