Skip Content
CORNER SIGN FIRE EXTINGUIS 10X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORNER SIGN FIRE EXTINGUIS 10X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2635
  • Mfr. Model # 2635
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Safety Sign
  • Legend Fire Extinguisher
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Height 10"
  • Width 10"
  • Thickness 0.125"
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Sign Mounting Style With Mounting Holes
  • OSHA Compliant Yes
  • UV Resistant No
  • Sign Subject Matter Fire Equipment
  • Glow-in-the-Dark No
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list