Skip Content
CORNER SIGN FIRE EXTINGUIS 10X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORNER SIGN FIRE EXTINGUIS 10X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2634
  • Mfr. Model # 2634
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Safety Sign
  • Legend Fire Extinguisher
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Height 10"
  • Thickness 0.125"
  • Width 10"
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Sign Subject Matter Fire Equipment
  • Sign Mounting Style With Mounting Holes
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List