Skip Content
CORNER ROUND RECEPTACLE,DOME,21 G,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORNER ROUND RECEPTACLE,DOME,21 G,B

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VLJ3
  • Mfr. Model # 3VLJ3
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Height 39-9/16"
  • Includes Hooded Dome Top Lid
  • Item Indoor Waste Receptacle
  • Trash Can Dia./Width 15-3/4"
  • Trash Container Capacity 21 gal.
  • Basic Container Material Plastic
  • Primary Container Color Black
  • Container Shape Corner Round
  • Specific Container Material Plastic
  • Lid Options Lid Included
  • Finish Smooth
  • Opening Closure Type Swing
  • Top Design Dome
  • Indoor/Outdoor Indoor
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Depth 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list