Skip Content
CORNER PROTECTOR PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORNER PROTECTOR PLASTIC

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN37026
  • Mfr. Model # 37026
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3248
  • Shipping Weight 0.4 lbs

Product Details

All corner protectors are designed to protect both straps and cargo. All protectors also feature a corner recess to protect cargo edges.

Technical Specs

  • Colour Orange
  • For Use With 2" to 4" Web or Chain
  • Includes Manufactured with Heavy Plastic as Well as Ridges to Hold Web in Place
  • Item Corner Protector
  • Body Material Plastic
  • Width 3"
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Length 12"
  • Hardware Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list