Skip Content
CORNER PROTECTOR 3/4X3X3POLYSTYREN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORNER PROTECTOR 3/4X3X3POLYSTYREN

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F325
  • Mfr. Model # 12F325
  • UNSPSC # 24141508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • For Use With Handling, Storage and Shipping
  • Item Corner Protector
  • Colour White
  • Length 3"
  • Material Polystyrene Foam
  • Thickness 3/4"
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list