CORNER GUARD, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORNER GUARD, SS

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3ZHT4
  • Mfr. Model # 3ZHT4
  • UNSPSC # 30161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Colour -
  • Finish -
  • Capacity -
  • Depth (In.) -
  • For Use With Wall Corner
  • Height (In.) 48
  • Includes -
  • Item Corner Guard
  • Length (In.) 3-1/2
  • Material Stainless Steel
  • Package Quantity 1
  • Width (In.) 3-1/2
  • Type -
  • Mounting -
  • Standards -
  • Projection (In.) -
  • Wall Opening Size -
  • Hook Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list