CORNER GUARD,36X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORNER GUARD,36X24 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WJJ1
  • Mfr. Model # 2WJJ1
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1984
  • Shipping Weight 34.0 lbs

Product Details

All-welded steel pipe construction. Mounting plate includes four predrilled 7/8 inch diameter by 1-1/4 inch slotted holes.

Technical Specs

  • Colour Safety Yellow
  • Material Steel
  • Item Corner Guard
  • Overall Height 36"
  • Diameter 4-1/2"
  • Overall Length 24"
  • Net Weight 37 lbs.
  • Mounting Plate Dimensions 8" x 8"
  • Finish Powder Coated
  • Includes Guard Only
  • Number of Ribs 0
  • Guard Rail Component Corner Guard
  • Guard Rail Mounting Style Floor Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list