Skip Content
CORNER GUARD,24X30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORNER GUARD,24X30 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WJH9
  • Mfr. Model # 2WJH9
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1984
  • Shipping Weight 30.0 lbs

Product Details

All-welded steel pipe construction. Mounting plate includes four predrilled 7/8 inch diameter by 1-1/4 inch slotted holes.

Technical Specs

  • Colour Safety Yellow
  • Item Corner Guard
  • Material Steel
  • Overall Length 30"
  • Overall Height 24"
  • Mounting Plate Dimensions 8" x 8"
  • Diameter 4-1/2"
  • Net Weight 33.6 lbs.
  • Finish Powder Coated
  • Includes Guard Only
  • Number of Ribs 0
  • Guard Rail Component Corner Guard
  • Guard Rail Mounting Style Floor Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list