Skip Content
CORNER FASTENER (W/ LOCK) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORNER FASTENER (W/ LOCK)

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CRV9
  • Mfr. Model # 5CRV9
  • UNSPSC # 31162703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Draw Latch
  • Adjustable No
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Finish Bright Stainless Steel
  • Locking/Nonlocking Non-locking
  • Catch/Latch Depth 3/4"
  • Catch/Latch Height 2-33/64"
  • Catch/Latch Opening Action Release
  • Catch/Latch Width 2-3/64"
  • Catch/Latch Type Draw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list