Skip Content
CORNER DOLLY CAB 1320 LB PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORNER DOLLY CAB 1320 LB PK 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUT2
  • Mfr. Model # 2TUT2
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1925
  • Shipping Weight 1.0 lbs

Product Details

Cabinet dolly, aluminum recessed pocket. Polyurethane caster type. Dimensions 3-1/2 in. H x 10-1/4 in. L x 10-1/4 in. W. Wheel size 2 in. x 3/4 in. Load capacity 1,320 lbs.

Technical Specs

  • For Use With Cabinets
  • Platform Style Recessed Pocket
  • Colour Red
  • Item Cabinet Dolly
  • Load Capacity 1320 lbs.
  • Platform Height 3-1/2"
  • Platform Length 10-1/4"
  • Caster Wheel Dia. 2"
  • Platform Width 10-1/4"
  • Caster Wheel Width 3/4"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 3
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list