CORNER CONNECTOR,3-WAY,SERIES 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORNER CONNECTOR,3-WAY,SERIES 13

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UNU6
  • Mfr. Model # 6UNU6
  • UNSPSC # 31162502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Corner Connector, 3-Way
  • For Use With Series 13, 1" Boltless System
  • Material Plastic
  • Finish Black
  • Package Quantity 1
  • Width (In.) 2
  • Series 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list