!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORNER CLAMP,90 DEG,ALUMINUM

CORNER CLAMP,90 DEG,ALUMINUM

WESTWARD

CORNER CLAMP,90 DEG,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORNER CLAMP,90 DEG,ALUMINUM

CORNER CLAMP,90 DEG,ALUMINUM

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW10D587
  • Mfr. Model # 10D587
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Joints are fully exposed for nailing, gluing or doweling. For right-angle joining, assembling, welding or grinding. Zinc plated spindle. A self-centering jaw adjusts to clamp workpieces. Oblong holes in base for mounting.

Technical Specs

  • Item Angle Clamp
  • Material Aluminum Alloy
  • Jaw Height (In.) 7/16
  • Spindle Zinc Plated
  • Function For Right-Angle Joining, Assembling, Welding or Grinding
  • Type 90 Degrees
  • Throat Depth (In.) 2-29/32
  • Jaw Length (In.) 1-11/16
  • Features Joints are Fully Exposed for Nailing, Gluing or Doweling
  • For Use With Wood Working

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list