CORNER BRACE,STEEL,5/8 WX1-1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORNER BRACE,STEEL,5/8 WX1-1/2 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WDF5
  • Mfr. Model # 1WDF5
  • UNSPSC # 31162503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Brass
  • Item Corner Brace
  • Length (In.) 1-1/2
  • Material Steel
  • Size (In.) 1-1/2
  • Holes per Leaf 2
  • Package Quantity 2
  • Width (In.) 5/8
  • Holes With
  • Mounting Holes 4, 2 Each Side
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list