Skip Content
CORNER BRACE,STEEL,3/4 WX1-1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORNER BRACE,STEEL,3/4 WX1-1/2 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WDK1
  • Mfr. Model # 1WDK1
  • UNSPSC # 31162503
  • CATALOGUE PAGE # 1111
  • Shipping Weight 0.14 lbs

Product Details

Corner brace. Material steel, antique bronze finish, size 1-1/2 in, width 3/4 in, length 1-1/2 in, holes per leaf 2, mounting holes 4, 2 each side, hardware included, 4 per package.

Technical Specs

  • Finish Antique Bronze
  • Item Corner Brace
  • Length (In.) 1-1/2
  • Material Steel
  • Package Quantity 4
  • Width (In.) 3/4
  • Size (In.) 1-1/2
  • Holes per Leaf 2
  • Mounting Holes 4, (2) Each Side
  • Holes With
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list