CORNER BRACE STEEL 1 1/4 WX8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORNER BRACE STEEL 1 1/4 WX8 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WDE8
  • Mfr. Model # 1WDE8
  • UNSPSC # 31162503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour -
  • Finish Galvanized
  • For Use With -
  • Item Corner Brace
  • Height (In.) -
  • Length (In.) 8
  • Material Steel
  • Package Quantity 1
  • Size (In.) 8
  • Stanley Class Number -
  • Type -
  • Stanley EDP Number -
  • Holes per Leaf 3
  • Width (In.) 1-1/4
  • Mounting Holes 4, 2 Each Side
  • Holes With
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list