Skip Content
CORNER BRACE,BRASS,2 HOLES,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORNER BRACE,BRASS,2 HOLES,PK 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMP4
  • Mfr. Model # 1XMP4
  • UNSPSC # 31162503
  • CATALOGUE PAGE # 1111
  • Shipping Weight 0.07 lbs

Product Details

Corner brace. Type decorative, material brass, polished brass finish, size 1-1/2 in, width 1-1/2 in, length 1-1/2 in, height 9/16 in, holes per leaf 2, mounting holes 2, hardware included, 4 per package.

Technical Specs

  • Finish Polished Brass
  • Height (In.) 9/16
  • Item Corner Brace
  • Length (In.) 1-1/2
  • Material Brass
  • Package Quantity 4
  • Holes per Leaf 2
  • Mounting Holes 2
  • Size (In.) 1-1/2
  • Width (In.) 1-1/2
  • Type Decorative
  • Holes With
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list