CORLAR 2.8 HG WHITE FAC PAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORLAR 2.8 HG WHITE FAC PAC

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPLF63226P-USG
  • Mfr. Model # LF63226P-USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Corlar(R) 2.8 HG white, fac-pac.

Technical Specs

  • Colour White
  • Finish Gloss
  • Item Corlar 2.8 Hg Epoxy Topcoat White
  • Container Size 1 US gal.
  • Dry Time 3 hr.
  • Coverage 978
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • VOC Content 2.8 lbs./gal.
  • Dry Time Recoat 30 min.
  • Application Temperature 70 Degrees C - 90 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list