CORLAR 2.1 EP CIRRUS GREY GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORLAR 2.1 EP CIRRUS GREY GA

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPLF63725P-USG
  • Mfr. Model # LF63725P-USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Corlar(R) 2.1 satin EP cirrus gray.

Technical Specs

  • Colour Mastic Primer
  • Coverage 1155
  • Container Size 1 US gal.
  • Finish Satin
  • Item Corlar 2.1 St Epoxy Mastic Primer
  • Dry Time 2-3 hr.
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • Dry Time Recoat 30 min.
  • VOC Content 2.1 lbs./gal.
  • Application Temperature 70 Degrees C - 90 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list