Skip Content
CORLAR 2.1 EP BLACK GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORLAR 2.1 EP BLACK GA

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPLF64025P-USG
  • Mfr. Model # LF64025P-USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Corlar(R) 2.1 satin EP black.

Technical Specs

  • Colour Gray
  • Item Corlar 2.1 St Satin High Solids Epoxy Mastic
  • Finish Satin
  • Container Size 1 US gal.
  • Standards VOC compliant
  • Coverage 1155 sq. ft.
  • Dry Time 2-3 hr.
  • Application Method Air Pressured Spray Equipment
  • Dry Time Recoat 30 min.
  • VOC Content 2.1 lbs./gal.
  • Application Temperature 70 Degrees C
  • Dry Time Tack Free 2-3 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list