Skip Content
CORKSCREW STEM THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORKSCREW STEM THERMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTTM40
  • Mfr. Model # TM40
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1283
  • Shipping Weight 0.7 lbs

Product Details

Corkscrew stem thermometer. 4" stainless steel probe. Measures temperature in frozen solids and liquid. Auto power off conserves the battery.

Technical Specs

  • Item Corkscrew Stem Thermometer
  • Features 4" Stainless Steel Probe, T-shaped, Auto Power Off
  • Includes SR44 Battery, Protective Probe Sheath and Instructions
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Display LCD
  • Power Source 1.5 V Silver Oxide Battery
  • Temp. Resolution 0.1 Degrees
  • Temp. Accuracy +/-1.8 Degrees F/1 Degrees C
  • Temp. Range (C) -50 Degrees - 150 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list