CORK SHOWBOARD 32 X 42.35 SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORK SHOWBOARD 32 X 42.35 SILVER

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFV3242SC
  • Mfr. Model # FV3242SC
  • UNSPSC # 56121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.4 lbs

Technical Specs

  • Frame Colour Silver
  • Mounts Wall
  • Frame Size 32.00" x 42.35"
  • Frame Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list