Skip Content
CORK SHEET,UNDERLAYMENT,2.5MM T,24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORK SHEET,UNDERLAYMENT,2.5MM T,24X

QUIETCORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NLW4
  • Mfr. Model # 4NLW4
  • UNSPSC # 11121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item Sheet Stock
  • Material Cork
  • Length 24"
  • Package Quantity 1
  • Type Underlayment
  • Width 36"
  • Thickness 2.5mm
  • Backing Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list