Skip Content
CORK SHEET,INSULATION,1/2 IN TH,12X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORK SHEET,INSULATION,1/2 IN TH,12X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NLZ7
  • Mfr. Model # 4NLZ7
  • UNSPSC # 11121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Technical Specs

  • Length 12"
  • Material Cork
  • Item Sheet Stock
  • Package Quantity 1
  • Type Semi Rigid Insulation
  • Backing Type -
  • Width 36"
  • Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list