Skip Content
CORK SHEET,CR117,6.0MM TH,24 X 36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORK SHEET,CR117,6.0MM TH,24 X 36 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NMG4
  • Mfr. Model # 4NMG4
  • UNSPSC # 11121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Material Cork
  • Item Sheet Stock
  • Package Quantity 1
  • Length 24"
  • Width 36"
  • Type CR117
  • Thickness 6.0mm
  • Backing Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list