CORELESS ROLL TRSH BAG,7 TO 10GAL., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORELESS ROLL TRSH BAG,7 TO 10GAL.,

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XL52
  • Mfr. Model # 5XL52
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.06 lbs

Technical Specs

  • Capacity 7 to 10 gal.
  • Item Trash Can Liner
  • Width 24"
  • Package Configuration Coreless Roll
  • Seal Star
  • Thickness 0.4 mil
  • Max. Load 20 lb.
  • Bags per Roll/Pack 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list