Skip Content
CORELESS ROLL LINERS,33 GAL.,NTRL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORELESS ROLL LINERS,33 GAL.,NTRL,P

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RRC7
  • Mfr. Model # 2RRC7
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.26 lbs

Technical Specs

  • Capacity 33 gal.
  • Colour Clear
  • Item Trash Can Liner
  • Width 33"
  • Material HDPE
  • Package Configuration Coreless Roll
  • Max. Load 55 lb.
  • Thickness 0.47 mil
  • Bags per Roll/Pack 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list