Skip Content
CORELESS ROLL LINER,55 GAL.,GRY,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORELESS ROLL LINER,55 GAL.,GRY,PK1

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XL61
  • Mfr. Model # 5XL61
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Colour Gray
  • Capacity 55 gal.
  • Material LDPE
  • Width 36"
  • Item Trash Can Liner
  • Package Configuration Coreless Roll
  • Seal Star
  • Thickness 0.7 mil
  • Bags per Roll/Pack 10
  • Max. Load 50 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list