Skip Content
CORECUT SST 3/4X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORECUT SST 3/4X2

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05A312
  • Mfr. Model # 05A312
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.24 lbs

Product Details

SST core cut annular cutter. 3/4 x 2 inch.

Technical Specs

  • Item Annular Cutter
  • Cutter Material SST
  • Diameter 3/4"
  • Cutting Depth 2"
  • Package Quantity 1
  • Application Drilling 1/2" - 2-3/8" Diameter Holes, Drilling With Magnetic Drilling Units, Drilling With Stationary Machines.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list