!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SST CORE CUTTER, WELDON SHANK 3/4 IN DIA, CUT 1 IN DEPTH X 15/16 IN DIA

SST CORE CUTTER, WELDON SHANK 3/4 IN DIA, CUT 1 IN DEPTH X 15/16 IN DIA

WALTER SURFACE TECHNOLOGIES

SST CORE CUTTER, WELDON SHANK 3/4 IN DIA, CUT 1 IN DEPTH X 15/16 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SST CORE CUTTER, WELDON SHANK 3/4 IN DIA, CUT 1 IN DEPTH X 15/16 IN DIA

SST CORE CUTTER, WELDON SHANK 3/4 IN DIA, CUT 1 IN DEPTH X 15/16 IN DIA

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLT05A015
  • Mfr. Model # 05A015
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.154 lbs

Product Details

This Super Speed Tip (SST) core cutter is made with a state-of-the-art, bronze surface treatment that removes porosity during the fabrication process. It creates a perfectly smooth finish for better evacuation of material while drilling, and helps to improve product life and reduce drilling time as it decreases friction and reduces heat. It has a 3/4-inch Weldon shank and a cutting depth of 1 inch with a 15/16-inch diameter. Pilot Pin 05-Z 001

Technical Specs

  • Item Core Cutter
  • Decimal Equivalent 0.9375
  • Shank Type - Machining Weldon
  • Maximum Cutting Depth 1 in
  • Pilot Pin Included Yes
  • Finish - Machining Bronze SST
  • Sub Brand SST
  • Annular Cutter Drive Style Weldon
  • Cutter Diameter 15/16 in
  • Measurement System Fractional Inch
  • Shank Diameter 3/4 in
  • Overall Length 1 in
  • Material - Machining High Speed Steel
  • Primary Material Application Aluminum, Stainless Steel, Steel, Structural Steel
  • Series 05A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list