SST  CORE CUT WELDON SHANK 1-9/16"X2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SST CORE CUT WELDON SHANK 1-9/16"X2"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05A409
  • Mfr. Model # 05A409
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.595 lbs

Product Details

SST core cut annular cutter, 1-9/16 x 2 inch.

Technical Specs

  • Diameter 1-9/16"
  • Cutter Material SST
  • Cutting Depth 2"
  • Item Annular Cutter
  • Application Drilling 1/2" - 2-3/8" Diameter Holes, Drilling With Magnetic Drilling Units, Drilling With Stationary Machines.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list