CORECUT SST 1-15/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORECUT SST 1-15/16X1

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05A115
  • Mfr. Model # 05A115
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.595 lbs

Product Details

SST core cut annular cutter, 1-15/16 x 1 inch.

Technical Specs

  • Cutter Material SST
  • Item Annular Cutter
  • Cutting Depth 1"
  • Diameter 1-15/16"
  • Application Drilling 1/2" - 2-3/8" Diameter Holes, Drilling With Magnetic Drilling Units, Drilling With Stationary Machines.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list