Skip Content
CORECUT SST 1-13/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORECUT SST 1-13/16X1

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05A113
  • Mfr. Model # 05A113
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.507 lbs

Product Details

SST core cut annular cutter, 1-13/16 x 1 inch.

Technical Specs

  • Item Annular Cutter
  • Cutting Depth 1"
  • Diameter 1-13/16"
  • Cutter Material SST
  • Package Quantity 1
  • Application Drilling 1/2" - 2-3/8" Diameter Holes, Drilling With Magnetic Drilling Units, Drilling With Stationary Machines.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list