Skip Content
CORECUT CARBIDE 7/8X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORECUT CARBIDE 7/8X1.5

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05C014
  • Mfr. Model # 05C014
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Carbide core cut annular cutter, 7/8 x 1.5 inches.

Technical Specs

  • Cutting Depth 1-1/2"
  • Item Annular Cutter
  • Cutter Material Carbide
  • Diameter 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list