Skip Content
Discontinued with Replacement
CORECUT CARBIDE 15/16X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORECUT CARBIDE 15/16X2

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05C315
  • Mfr. Model # 05C315
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs
Suggested Replacement Product
15/16X2 CARBIDE CORE CUT

Price: NA

Product Details

Carbide core cut annular cutter, 15/16 x 2 inches.

Technical Specs

  • Item Annular Cutter
  • Diameter 15/16"
  • Cutting Depth 2"
  • Cutter Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list