Skip Content
Discontinued with Replacement
CORECUT CARBIDE 1-3/4X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORECUT CARBIDE 1-3/4X1.5

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05C112
  • Mfr. Model # 05C112
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs
Suggested Replacement Product
1-3/4X1.5 CARBIDE CORE CUT

Price: NA

Product Details

Carbide core cut annular cutter, 1-3/4 x 1.5 inches.

Technical Specs

  • Item Annular Cutter
  • Cutter Material Carbide
  • Diameter 1-3/4"
  • Cutting Depth 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list