Discontinued with Replacement
CORECUT CARBIDE 1-1/2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORECUT CARBIDE 1-1/2X2

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05C408
  • Mfr. Model # 05C408
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs
Suggested Replacement Product
CARBIDE CORE CUT ANNULAR 1-1/2"X2"

Your Price: NA

Product Details

Carbide core cut annular cutter, 1-1/2 x 2 inches.

Technical Specs

  • Item Annular Cutter
  • Cutting Depth 2"
  • Diameter 1-1/2"
  • Cutter Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list