Skip Content
CORE THIN 7-1/2 EXT 1-3/4 -6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORE THIN 7-1/2 EXT 1-3/4 -6

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-95-6075
  • Mfr. Model # 48-95-6075
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.4 lbs

Product Details

Size (In.) 1.9, Overall Length 7-1/2 In., Thread Size standard

Technical Specs

  • Overall Length 7-1/2"
  • Size (In.) 1.9
  • Thread Size standard
  • Application Masonry and Concrete Drilling
  • For Use With Large SDS Plus Thin Wall Core Bits (45L425)
  • Item Core Bit Extension

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list