Skip Content
CORE PRFRMNC WRK WR SHRT SLV NY MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORE PRFRMNC WRK WR SHRT SLV NY MD

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO40023
  • Mfr. Model # 40023
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Navy/Gray
  • Item T-Shirt
  • Material Polyester
  • Size Medium
  • Closure Type Pullover
  • Fits Chest Size 38" - 41"
  • Fabric Weight 6 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list