Skip Content
CORE PRFRMNC WRK WR SHRT SLV NY LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORE PRFRMNC WRK WR SHRT SLV NY LG

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO40024
  • Mfr. Model # 40024
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Material Polyester
  • Size Large
  • Colour Navy/Gray
  • Closure Type Pullover
  • Item T-Shirt
  • Fabric Weight 6 oz.
  • Gender Men's
  • Fits Chest Size 41" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list