Skip Content
CORE PRFRMNC WRK WR SHRT SLV LM 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORE PRFRMNC WRK WR SHRT SLV LM 3XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO40127
  • Mfr. Model # 40127
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Hi Visibility Lime
  • Item T-Shirt
  • Size 3X-Large
  • Closure Type Pullover
  • Fabric Weight 6 oz.
  • Material Polyester
  • Fits Chest Size 50" - 53"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list