Skip Content
CORE PRFRMNC WRK WR LNG SLV NY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORE PRFRMNC WRK WR LNG SLV NY XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO40195
  • Mfr. Model # 40195
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Long Sleeve T-Shirt
  • Colour Navy/Gray
  • Material Polyester
  • Size X-Large
  • Closure Type Pullover
  • Fabric Weight 6 oz.
  • Fits Chest Size 44" - 47"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list